AFC 3908-60-00 MC Cable - Steel - With Neutral, 10-3 Solid, 1000'

  • Mfr/Brand Name:

    AFC
  • Mfr Number:

    3908-60-00
  • Rexel Part Number:

    366451
  • UPC:

    07768025977

Armored Cable - Steel, Type MC - With Neutral, 10 AWG, 3 Conductors, Solid, Copper, 10 AWG (solid green) Ground, 1000' Reel

$ 2,149.41 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1,000

Mfr / Brand AFC

Mfr Part # 3908-60-00

Rexel Part # 366451

UPC 07768025977

UNSPSC 26121629

Conductors 3

Gauge 10

Length 1000 ft

Material Steel

Type MC Cable

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch