AFC 1705B60T00 12/3 Solid 600V Steel Armor 1000'

  • Mfr/Brand Name:

    AFC
  • Mfr Number:

    1705B60T00
  • Rexel Part Number:

    206076
  • UPC:

    077680195609

12/3 Copper Conductors with Ground, 600V, Galvanized Interlocked Steel Armor, Solid, 250 ft. Coil. Wire Colors (120 Volt): Black, White, Red. Green. O.D.: .530"

$ 729.74 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1,000

Mfr / Brand AFC

Mfr Part # 1705B60T00

Rexel Part # 206076

UPC 077680195609

UNSPSC 26121629

Color Metallic

Conductors 3

Gauge 12

Jacket Steel

Length 1000 ft

Material Copper

Type Armored Cable

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch