Multiple MCSTL102SOLBLUWHTWG1000RL 10/2 Solid 600V Steel Armor 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    MCSTL102SOLBLUWHTWG1000RL
  • Rexel Part Number:

    146094
  • UPC:

10/2 Copper Conductors with Ground, 600V, Galvanized Interlocked Steel Armor, Solid, 1000 ft. Reel. Wire Colors (120 Volt): Blue, White, Green. O.D.: .560"

$ 1,093.33 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1,000

Mfr / Brand Multiple

Mfr Part # MCSTL102SOLBLUWHTWG1000RL

Rexel Part # 146094

UPC

UNSPSC 26121629

Color Metallic

Conductors 2

Gauge 10

Jacket Steel

Length 1000 ft

Material Copper

Type Armored Cable

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch