Multiple MCSTL102SOLGRYORNWG1000RL MC Cable, Steel, 10/2, Solid, Copper, 10 AWG Ground, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    MCSTL102SOLGRYORNWG1000RL
  • Rexel Part Number:

    146128
  • UPC:

Armored Cable - Steel, Type MC, 10 AWG, 2 Conductors (Gray/Orange), Solid, Copper, 10 AWG (solid green) Ground, 1000' Reel

$ 1,093.33 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1,000

Mfr / Brand Multiple

Mfr Part # MCSTL102SOLGRYORNWG1000RL

Rexel Part # 146128

UPC

UNSPSC 26121629

Conductors 2

Gauge 10

Length 1000 ft

Material Steel

Type MC Cable

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch