Multiple MCSTL102SOLGRYYELWG1000RL 10/2 Solid 600V Steel Armor 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    MCSTL102SOLGRYYELWG1000RL
  • Rexel Part Number:

    145218
  • UPC:

10/2 Copper Conductors with Ground, 600V, Galvanized Interlocked Steel Armor, Solid, 1000 ft Reel. Wire Colors (480Y/277Volt): Yellow, Gray, Green. O.D.: .560"

$ 1,094.16 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 1,000

Mfr / Brand Multiple

Mfr Part # MCSTL102SOLGRYYELWG1000RL

Rexel Part # 145218

UPC

UNSPSC 26121601

Color Metallic

Conductors 2

Gauge 10

Jacket Steel

Length 1000 ft

Material Copper

Type Armored Cable

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch