Multiple MCSTL103SOLBRNGRYORNWG1000RL MC Cable, Steel Flex, 10/3 Solid w/Ground, Brown/Gray/Orange, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    MCSTL103SOLBRNGRYORNWG1000RL
  • Rexel Part Number:

    145978
  • UPC:

Metal Clad Cable, 10/3 Copper Conductors with Ground, 600V, Galvanized Interlocked Steel Armor, Solid, 1000 ft Reel. Wire Colors (480Y/277Volt): Brown, Orange, Gray, Green. O.D.: .00"

$ 1,528.06 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 1,000

Mfr / Brand Multiple

Mfr Part # MCSTL103SOLBRNGRYORNWG1000RL

Rexel Part # 145978

UPC

UNSPSC 26121629

Color Metallic

Conductors 3

Gauge 10

Jacket Steel

Length 1000 ft

Material Copper

Type Armored Cable

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch