Multiple MCSTL103SOLBRNGRYORNWG250CL MC Cable, Steel Flex, 10/3 Solid w/Ground, Brown/Gray/Orange, 250'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    MCSTL103SOLBRNGRYORNWG250CL
  • Rexel Part Number:

    146139
  • UPC:

    07768019587

Metal Clad Cable, 10/3 Copper Conductors with Ground, 600V, Galvanized Interlocked Steel Armor, Solid, 250 ft. Coil. Wire Colors (480Y/277Volt): Brown, Orange, Gray, Green. O.D.: .00"

$ 1,513.59 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 250

Mfr / Brand Multiple

Mfr Part # MCSTL103SOLBRNGRYORNWG250CL

Rexel Part # 146139

UPC 07768019587

UNSPSC 26121629

Color Metallic

Conductors 3

Gauge 10

Jacket Steel

Length 250 ft

Material Copper

Type Armored Cable

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch