Multiple MCSTL103SOLWG1000RL MC Cable, Steel Flex, 10/3 Solid w/Ground, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    MCSTL103SOLWG1000RL
  • Rexel Part Number:

    146108
  • UPC:

Metal Clad Cable, 10/3 Copper Conductors with Ground, 600V, Galvanized Interlocked Steel Armor, Solid, 1000 ft Reel. Wire Colors (120 Volt): Black, White, Red. Green. O.D.: .600"

$ 1,526.89 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1,000

Mfr / Brand Multiple

Mfr Part # MCSTL103SOLWG1000RL

Rexel Part # 146108

UPC

UNSPSC 26121629

Color Metallic

Conductors 2

Gauge 10

Jacket Steel

Length 1000 ft

Material Copper

Type Armored Cable

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch