Multiple MCSTL103SOLWG250CL 10/3 Solid 600V Steel Armor 250'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    MCSTL103SOLWG250CL
  • Rexel Part Number:

    145968
  • UPC:

    98010034655

10/3 Copper Conductors with Ground, 600V, Galvanized Interlocked Steel Armor, Solid, 250 ft. Coil. Wire Colors (120 Volt): Black, White, Red. Green. O.D.: .600"

$ 1,514.74 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 250

Mfr / Brand Multiple

Mfr Part # MCSTL103SOLWG250CL

Rexel Part # 145968

UPC 98010034655

UNSPSC 26121629

Color Metallic

Conductors 3

Gauge 10

Jacket Steel

Length 250 ft

Material Copper

Type Armored Cable

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch