Multiple MCSTL104SOLBRNGRYORNYELWG250CL MC Cable, Steel Flex, 10/4 Solid w/Ground, Brown/Gray/Orange/Yellow, 250'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    MCSTL104SOLBRNGRYORNYELWG250CL
  • Rexel Part Number:

    166098
  • UPC:

Metal Clad Cable, 12/3 Copper Conductors with Ground, 600V, Galvanized Interlocked Steel Armor, Solid, 250 ft. Coil. Wire Colors (480Y/277Volt): Brown, Orange, Yellow, Gray, Green. O.D.: .645"

$ 2,414.19 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 250

Mfr / Brand Multiple

Mfr Part # MCSTL104SOLBRNGRYORNYELWG250CL

Rexel Part # 166098

UPC

UNSPSC 26121629

Color Metallic

Conductors 4

Gauge 10

Jacket Steel

Length 250 ft

Material Copper

Type Armored Cable

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch