Multiple MCSTL122SOLBLKWHTWG250CL 12/2 Solid 600V Steel Armor 250'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    MCSTL122SOLBLKWHTWG250CL
  • Rexel Part Number:

    64668
  • UPC:

    98010034605

12/2 Copper Conductors with Ground, 600V, Galvanized Interlocked Steel Armor, Solid, 250 ft. Coil. Wire Colors (120 Volt): Black, White, Green. O.D.: .495"

$ 480.00 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 250

Mfr / Brand Multiple

Mfr Part # MCSTL122SOLBLKWHTWG250CL

Rexel Part # 64668

UPC 98010034605

UNSPSC 26121629

Color Metallic

Conductors 2

Gauge 12

Jacket Steel

Length 250 ft

Material Copper

Type Armored Cable

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch