Multiple MCSTL122SOLBLUWHTWG1000RL 12/2 Solid 600V Steel Armor 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    MCSTL122SOLBLUWHTWG1000RL
  • Rexel Part Number:

    146146
  • UPC:

12/2 Copper Conductors with Ground, 600V, Galvanized Interlocked Steel Armor, Solid, 1000 ft Reel. Wire Colors (120 Volt): Blue, White, Green. O.D.: .495"

$ 492.61 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 1,000

Mfr / Brand Multiple

Mfr Part # MCSTL122SOLBLUWHTWG1000RL

Rexel Part # 146146

UPC

UNSPSC 26121629

Color Metallic

Conductors 2

Gauge 12

Jacket Steel

Length 1000 ft

Material Copper

Type Armored Cable

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch