Multiple MCSTL122SOLBRNGRYWG1000RL MC Cable, Steel Flex, 12/2 Solid w/Ground, Brown/Gray, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    MCSTL122SOLBRNGRYWG1000RL
  • Rexel Part Number:

    146246
  • UPC:

Metal Clad Cable, 12/2 Copper Conductors with Ground, 600V, Galvanized Interlocked Steel Armor, Solid, 1000 ft. Reel. Wire Colors (480Y/277Volt): Brown, Gray, Green. O.D.: .495"

$ 500.50 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 1,000

Mfr / Brand Multiple

Mfr Part # MCSTL122SOLBRNGRYWG1000RL

Rexel Part # 146246

UPC

UNSPSC 26121629

Color Metallic

Conductors 2

Gauge 12

Jacket Steel

Length 1000 ft

Material Copper

Type Armored Cable

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch