Multiple MCSTL123SOLBLKBLUWHTWG250CL MC Cable, Steel Flex, 12 AWG, 3 Conductors, Solid, Copper, 250' Coil

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    MCSTL123SOLBLKBLUWHTWG250CL
  • Rexel Part Number:

    177758
  • UPC:

Armored Cable - Steel, Type MC, 12 AWG, 3 Conductors (Black/Blue/White), Solid, Copper, 12 AWG (solid green) Ground, 250' Coil

$ 848.50 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 250

Mfr / Brand Multiple

Mfr Part # MCSTL123SOLBLKBLUWHTWG250CL

Rexel Part # 177758

UPC

UNSPSC 26121629

Conductors 3

Gauge 12

Length 250 ft

Material Steel

Type MC Cable

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch