Multiple MCSTL123SOLBRNGRYORNWG250CL MC Cable, Steel Flex, 12/3 Solid w/Ground, Brown/Gray/Orange, 250'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    MCSTL123SOLBRNGRYORNWG250CL
  • Rexel Part Number:

    145988
  • UPC:

Metal Clad Cable, 12/3 Copper Conductors with Ground, 600V, Galvanized Interlocked Steel Armor, Solid, 250 ft. Coil. Wire Colors (480Y/277Volt): Brown, Orange, Gray, Green. O.D.: .495"

$ 835.77 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 250

Mfr / Brand Multiple

Mfr Part # MCSTL123SOLBRNGRYORNWG250CL

Rexel Part # 145988

UPC

UNSPSC 26121629

Color Metallic

Conductors 3

Gauge 12

Jacket Steel

Length 250 ft

Material Copper

Type Armored Cable

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch