Multiple MCSTL123SOLBRNGRYYELWG250CL 12/3 Solid 600V Steel Armor 250'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    MCSTL123SOLBRNGRYYELWG250CL
  • Rexel Part Number:

    177761
  • UPC:

12/3 Copper Conductors with Ground, 600V, Galvanized Interlocked Steel Armor, Solid, 250 ft. Coil. Wire Colors (480Y/277Volt): Brown, Yellow, Gray, Green. O.D.: .530"

$ 835.77 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 250

Mfr / Brand Multiple

Mfr Part # MCSTL123SOLBRNGRYYELWG250CL

Rexel Part # 177761

UPC

UNSPSC 26121629

Color Metallic

Conductors 3

Gauge 12

Jacket Steel

Length 250 ft

Material Copper

Type Armored Cable

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch