Multiple MCSTL124SOLBRNGRYORNYELWG250CL MC Cable, Steel Flex, 12/4 Solid w/Ground, Brown/Gray/Orange/Yellow, 250'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    MCSTL124SOLBRNGRYORNYELWG250CL
  • Rexel Part Number:

    64551
  • UPC:

Metal Clad Cable, 12/4 Copper Conductors with Ground, 600V, Galvanized Interlocked Steel Armor, Solid, 250 ft. Coil. Wire Colors (480Y/277Volt): Brown, Orange, Gray, Yellow, Green. O.D.: .565"

$ 1,177.63 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 250

Mfr / Brand Multiple

Mfr Part # MCSTL124SOLBRNGRYORNYELWG250CL

Rexel Part # 64551

UPC

UNSPSC 26121629

Color Metallic

Conductors 4

Gauge 12

Jacket Steel

Length 250 ft

Material Copper

Type Armored Cable

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch