Multiple MCSTL124SOLWG1000RL MC Cable, Steel Flex, 12/4 Solid w/Ground, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    MCSTL124SOLWG1000RL
  • Rexel Part Number:

    146188
  • UPC:

Metal Clad Cable, 12/4 Copper Conductors with Ground, 600V, Galvanized Interlocked Steel Armor, Solid, 1000 ft. Reel. Wire Colors (120 Volt): Black, White, Blue, Red. Green. O.D.: .565"

$ 1,190.93 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1,000

Mfr / Brand Multiple

Mfr Part # MCSTL124SOLWG1000RL

Rexel Part # 146188

UPC

UNSPSC 26121629

Color Metallic

Conductors 4

Gauge 12

Jacket Steel

Length 1000 ft

Material Copper

Type Armored Cable

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch