Multiple MCSTLPVCCTD122SOLWG1000RL 12/2 PVC Coated Cable Copper 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    MCSTLPVCCTD122SOLWG1000RL
  • Rexel Part Number:

    146196
  • UPC:

12/2 Copper Conductors, Steel PVC Coated Armored Cable, Solid, 1000 ft. Reel. Armor/Jacket Minimum O.D.: 0.495/0.605". UL Listed for Direct Burial, Concrete Encasement, Sunlight and Oil Resistant.

$ 1,404.50 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1,000

Mfr / Brand Multiple

Mfr Part # MCSTLPVCCTD122SOLWG1000RL

Rexel Part # 146196

UPC

UNSPSC 26121629

Color Metallic

Conductors 2

Gauge 12

Jacket PVC/Steel

Length 1000 ft

Material Copper

Type Armored Cable

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch