AFC 1704B42T02 MC Cable, Steel Flex, 12/2 STR (Orange, Gray), with Ground, 250'

  • Mfr/Brand Name:

    AFC
  • Mfr Number:

    1704B42T02
  • Rexel Part Number:

    206006
  • UPC:

    07768003220

MC Cable, Steel Flex, 12/2 Stranded (Orange, Gray), 12 AWG Stranded Green Ground, 250'

$ 380.86 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 250

Mfr / Brand AFC

Mfr Part # 1704B42T02

Rexel Part # 206006

UPC 07768003220

UNSPSC 26121613

Color Metallic

Conductors 2

Gauge 12

Jacket Steel

Material Copper

Type Armored Cable

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch