Multiple MCSTL23STRWG MC Cable, Steel Flex, 2/3 Stranded

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    MCSTL23STRWG
  • Rexel Part Number:

    145923
  • UPC:

    98010034685

Armored Cable - Steel, Type MC, 2 AWG, 3 Conductors, Stranded, Copper, 6 AWG (solid green) Ground,

$ 5,964.31 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # MCSTL23STRWG

Rexel Part # 145923

UPC 98010034685

UNSPSC 26121629

Color Metallic

Conductors 3

Gauge 2

Jacket Steel

Material Copper

Type Armored Cable

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch