Multiple 075PUR Purple EMT Conduit, 3/4" Diameter, 10'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    075PUR
  • Rexel Part Number:

    618473
  • UPC:

3/4 Inch EMT Conduit, Material: Hot-Galvanized Steel, Length: 10 feet, Color: Purple.

$ 50.62 / C
C = PER 100

    Currently unavailable for online purchase.

Qty FT

Multiple 10

Mfr / Brand Multiple

Mfr Part # 075PUR

Rexel Part # 618473

UPC

UNSPSC 39131707

Color Purple

Diameter 3/4 in

Length 10 ft

Material Steel

Type EMT

Place your Will Call order by clicking the cart button next to the appropriate Branch