Multiple 075WHT White EMT Conduit, 3/4" Diameter, 10'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    075WHT
  • Rexel Part Number:

    48969
  • UPC:

3/4 Inch EMT Conduit, Material: Hot-Galvanized Steel, Length: 10 feet, Color: White.

$ 59.93 / C
C = PER 100

    This item requires special handling.

Qty FT

Multiple 10

Mfr / Brand Multiple

Mfr Part # 075WHT

Rexel Part # 48969

UPC

UNSPSC 39131706

Color White

Diameter 3/4 in

Length 10 ft

Material Steel

Type EMT

Place your Will Call order by clicking the cart button next to the appropriate Branch