Multiple 100BLU Blue EMT Conduit, 1" Diameter, 10'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    100BLU
  • Rexel Part Number:

    142373
  • UPC:

1 Inch EMT Conduit, Material: Hot-Galvanized Steel, Length: 10 feet, Color: Blue.

$ 87.04 / C
C = PER 100

    This item requires special handling.

Qty FT

Multiple 10

Mfr / Brand Multiple

Mfr Part # 100BLU

Rexel Part # 142373

UPC

UNSPSC 39131706

Color Blue

Diameter 1 in

Length 10 ft

Material Steel

Type EMT

Place your Will Call order by clicking the cart button next to the appropriate Branch