Multiple 100RED Red Fire Alarm EMT Conduit, 1" Diameter, 10'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    100RED
  • Rexel Part Number:

    142522
  • UPC:

    98001002013

1 Inch EMT Conduit, Material: Hot-Galvanized Steel, Length: 10 feet, Color: Fire Alarm Red.

$ 87.04 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty FT

Multiple 10

Mfr / Brand Multiple

Mfr Part # 100RED

Rexel Part # 142522

UPC 98001002013

UNSPSC 39131706

Color Red

Diameter 1 in

Length 10 ft

Material Steel

Type EMT

Place your Will Call order by clicking the cart button next to the appropriate Branch