Multiple 125GRN Green EMT Conduit, 1-1/4" Diameter, 10'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    125GRN
  • Rexel Part Number:

    249190
  • UPC:

1-1/4 Inch EMT Conduit, Material: Hot-Galvanized Steel, Length: 10 feet, Color: Green.

$ 182.60 / C
C = PER 100

    Currently unavailable for online purchase.

Qty FT

Multiple 10

Mfr / Brand Multiple

Mfr Part # 125GRN

Rexel Part # 249190

UPC

UNSPSC 39131706

Color Green

Diameter 1 1/4 in

Length 10 ft

Material Steel

Type EMT

Place your Will Call order by clicking the cart button next to the appropriate Branch