Multiple 150GRN Green EMT Conduit, 1-1/2" Diameter, 10'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    150GRN
  • Rexel Part Number:

    629496
  • UPC:

1-1/2 Inch EMT Conduit, Material: Hot-Galvanized Steel, Length: 10 feet, Color: Green

$ 212.56 / C
C = PER 100

    Currently unavailable for online purchase.

Qty FT

Multiple 10

Mfr / Brand Multiple

Mfr Part # 150GRN

Rexel Part # 629496

UPC

UNSPSC 39131706

Color Green

Diameter 1 1/2 in

Length 10 ft

Material Steel

Type EMT

Place your Will Call order by clicking the cart button next to the appropriate Branch