Multiple 250BLUE Blue EMT Conduit, 2-1/2" Diameter, 10'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    250BLUE
  • Rexel Part Number:

    171099
  • UPC:

2-1/2 Inch EMT Conduit, Material: Hot-Galvanized Steel, Length: 10 feet, Color: Blue.

$ 425.78 / C
C = PER 100

    Currently unavailable for online purchase.

Qty FT

Multiple 10

Mfr / Brand Multiple

Mfr Part # 250BLUE

Rexel Part # 171099

UPC

UNSPSC 39131706

Color Blue

Diameter 2 1/2 in

Length 10 ft

Material Steel

Type EMT

Place your Will Call order by clicking the cart button next to the appropriate Branch