Multiple 125 1-1/4" EMT Conduit, 10'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    125
  • Rexel Part Number:

    49034
  • UPC:

    98001002004

1-1/4 Inch EMT Conduit, Material: Hot-Galvanized Steel, Length: 10 feet, Color: Silver.

$ 134.25 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty FT

Multiple 10

Mfr / Brand Multiple

Mfr Part # 125

Rexel Part # 49034

UPC 98001002004

UNSPSC 39131706

Color Metallic

Diameter 1 1/4 in

Length 10 ft

Material Steel

Type EMT

Place your Will Call order by clicking the cart button next to the appropriate Branch