Multiple 20020 2" EMT Conduit, 20'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    20020
  • Rexel Part Number:

    493421
  • UPC:

2 Inch EMT Conduit, Material: Hot-Galvanized Steel, Length: 10 feet, Color: Silver.

$ 189.65 / C
C = PER 100

    Currently unavailable for online purchase.

Qty FT

Multiple 20

Mfr / Brand Multiple

Mfr Part # 20020

Rexel Part # 493421

UPC

UNSPSC 39131706

Color Metallic

Diameter 2 in

Length 20 ft

Material Steel

Type EMT

Place your Will Call order by clicking the cart button next to the appropriate Branch