Multiple 34E 3/4" EMT Conduit, 10'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    34E
  • Rexel Part Number:

    49014
  • UPC:

    091111020025

3/4 Inch EMT Conduit, Material: Hot-Galvanized Steel, Length: 10 feet, Color: Metallic.

$ 47.38 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty FT

Multiple 10

Mfr / Brand Multiple

Mfr Part # 34E

Rexel Part # 49014

UPC 091111020025

UNSPSC 39131706

Color Metallic

Diameter 3/4 in

Length 10 ft

Material Steel

Type EMT

Place your Will Call order by clicking the cart button next to the appropriate Branch