Multiple 7520 3/4" EMT Conduit, 20'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    7520
  • Rexel Part Number:

    323810
  • UPC:

3/4 Inch EMT Conduit, Material: Hot-Galvanized Steel, Length: 10 feet, Color: Silver.

$ 46.68 / C
C = PER 100

    This item requires special handling.

Qty FT

Multiple 10

Mfr / Brand Multiple

Mfr Part # 7520

Rexel Part # 323810

UPC

UNSPSC 39131706

Color Metallic

Diameter 3/4 in

Length 20 ft

Material Steel

Type EMT

Place your Will Call order by clicking the cart button next to the appropriate Branch