GE CR104PEG14 Pilot Device, Enclosure, 4 Hole, Painted Steel, NEMA 1/3/3R/12/13

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR104PEG14
  • Rexel Part Number:

    614723
  • UPC:

    78316628313

Pilot Device, Enclosure, Painted Steel, 4 Hole, Vertical, NEMA 1/3/3R/12/13

$ 75.12 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR104PEG14

Rexel Part # 614723

UPC 78316628313

UNSPSC 39122216

Color Gray

Family / Style CR104

IP/NEMA Rating 1

Material Painted Steel

Mounting Surface

Size 30 mm

Spaces 4 Hole

Type Pilot Device

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch