GE CR104PEX11 Pilot Device, Enclosure, 1 Hole, Sheet Steel, NEMA 1

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR104PEX11
  • Rexel Part Number:

    282891
  • UPC:

    78316660822

Pilot Device, Enclosure, Sheet Steel, 1 Hole, NEMA 1

$ 34.14 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR104PEX11

Rexel Part # 282891

UPC 78316660822

UNSPSC 39122216

Color Gray

Family / Style CR104

IP/NEMA Rating 1

Material Sheet Steel

Mounting Surface

Size 30 mm

Spaces 1 Hole

Type Pilot Device

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch