Hubbell - Electrical PB2 Enclosure, 2 x 30 mm Pilot Device, NEMA 4,12,13, Gray Steel

Enclosure, 2 x 30 mm Pilot Device, NEMA 4,12,13, Gray Steel, 5.75 Inch x 3.25 Inch x 2.81 Inch

$ 114.94 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell - Electrical

Mfr Part # PB2

Rexel Part # 270955

UPC 786725430109

UNSPSC 39121326

Color Gray

Family / Style PB

Gangs 2

Gauge 14

IP/NEMA Rating 4

Material Steel

Mounting Surface

Opening 2

Product Depth 2.81 in

Product Height 5.75 in

Product Width 3.25 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch