Hoffman E2PBAM Enclosure, Pilot Device, 22.5mm, 2 Hole, Sloped Front, Type 12

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    E2PBAM
  • Rexel Part Number:

    29281
  • UPC:

    783510130657

22.5 mm, Heavy-Duty, Sloped Front, Pilot Device Enclosure, Gray, Steel, Surface Mount, 2 Element, 2 Contact Block Depth, NEMA 12/13

$ 127.43 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # E2PBAM

Rexel Part # 29281

UPC 783510130657

UNSPSC 39121326

Color Gray

Family / Style E2

Gauge 14

IP/NEMA Rating 12

Mounting Surface

Opening 2

Size 30 mm

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch