Hoffman E2PBG Enclosure, Pilot Device, 22.5 mm, 2 Hole, Steel, Type 12/13

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    E2PBG
  • Rexel Part Number:

    15868
  • UPC:

    783510589905

22.5 mm, Heavy-Duty, Pilot Device Enclosure, Gray, Steel, Surface Mount, 2 Element, 1 Contact Block Depth, NEMA 12, 13.

$ 77.15 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # E2PBG

Rexel Part # 15868

UPC 783510589905

UNSPSC 39121326

Color Gray

Family / Style E2

Gauge 14

IP/NEMA Rating 12

Mounting Surface

Opening 2

Size 22.5 mm

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch