Hoffman E3PBAM Enclosure, Pilot Device, 22.5mm, 3 Hole, Sloped Front, Type 12

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    E3PBAM
  • Rexel Part Number:

    29256
  • UPC:

    783510130664

Push Button Enclosure, Sloped Front, Bulletin Push Button1 (pushbutton Enclosures), Size/dims: 3Push Buttonx 22.5mm, Material/finish: Steel/gray

$ 145.45 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # E3PBAM

Rexel Part # 29256

UPC 783510130664

UNSPSC 39121326

Color Gray

IP/NEMA Rating 12

Mounting 22.5 mm

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch