Hoffman E3PBX Enclosure, Pilot Device, 30 mm, 3 Hole, Steel, Type 12/13

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    E3PBX
  • Rexel Part Number:

    12376
  • UPC:

    783510581404

30.5 mm, Heavy-Duty, Pilot Device Enclosure, Gray, Steel, Surface Mount, 3 Element, 2 Contact Block Depth, NEMA 12, 13.

$ 114.92 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # E3PBX

Rexel Part # 12376

UPC 783510581404

UNSPSC 39121326

Color Gray

Family / Style E3

Gauge 14

IP/NEMA Rating 12

Material Steel

Mounting Surface

Size 30 mm

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch