Hoffman E4PBX Enclosure, Pilot Device, 30 mm, 4 Hole, Steel, Type 12/13

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    E4PBX
  • Rexel Part Number:

    12355
  • UPC:

    783510581503

30.5 mm, Heavy-Duty, Pilot Device Enclosure, Gray, Steel, Surface Mount, 4 Element, 2 Contact Block Depth, NEMA 12, 13.

$ 151.86 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # E4PBX

Rexel Part # 12355

UPC 783510581503

UNSPSC 39121326

Color Gray

IP/NEMA Rating 12

Mounting 30.5 mm

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch