Hoffman E6PBAM Enclosure, Pilot Device, 22.5mm, 6 Hole, Sloped Front, Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    E6PBAM
  • Rexel Part Number:

    29187
  • UPC:

    783510130718

22.5 mm, Heavy-Duty, Sloped Front, Pilot Device Enclosure, Gray, Steel, Surface Mount, 6 Element, 2 Contact Block Depth, NEMA 12/13

$ 212.08 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # E6PBAM

Rexel Part # 29187

UPC 783510130718

UNSPSC 39121326

Color Gray

Family / Style E6

Gauge 14

IP/NEMA Rating 12

Material Steel

Mounting Surface

Size 22.5 mm

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch