Hoffman E6PBG 22mm Enclosure, 6 Element, Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    E6PBG
  • Rexel Part Number:

    28413
  • UPC:

    783510101435

Push Button Enclosure, Bulletin Push Button1 (pushbutton Enclosures), Size/dims: 6Push Button X 22.5mm, Material/finish: Steel/gray

$ 153.04 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # E6PBG

Rexel Part # 28413

UPC 783510101435

UNSPSC 39121326

Color Gray

IP/NEMA Rating 12

Mounting 22.5 mm

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch