Hoffman E6PBY25 Enclosure, Pilot Device, 30 mm, 6 Hole, Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    E6PBY25
  • Rexel Part Number:

    18362
  • UPC:

    783510587802

30.5 mm, Heavy-Duty, Pilot Device Enclosure, Gray, 14 Gauge Steel, Surface Mount, 6 Element, 1 Contact Block Depth, NEMA 12, 13.

$ 228.58 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # E6PBY25

Rexel Part # 18362

UPC 783510587802

UNSPSC 39121326

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting 30.5 mm

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch