Hoffman E8PBA Enclosure, Pilot Device, 30mm, 8 Hole, Sloped Front, Steel, Type 12

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    E8PBA
  • Rexel Part Number:

    19738
  • UPC:

    783510585808

30.5 mm, Heavy-Duty, Sloped Front, Pilot Device Enclosure, Gray, Steel, Surface Mount, 8 Element, 2 Contact Block Depth, NEMA 12/13

$ 247.56 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # E8PBA

Rexel Part # 19738

UPC 783510585808

UNSPSC 39121326

Color Gray

Family / Style E8

Gauge 14

IP/NEMA Rating 12

Material Steel

Mounting Surface

Size 30 mm

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch