Hoffman E9PBX Pilot Device, 30mm Enclosure, 9 Element, Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    E9PBX
  • Rexel Part Number:

    12279
  • UPC:

    783510581800

Push Button Enclosure, Extra Deep, Bulletin Push Button1 (pushbutton Enclosures), Size/dims: 9Push Button X30.5mm, Material/finish: Steel/gray

$ 201.48 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # E9PBX

Rexel Part # 12279

UPC 783510581800

UNSPSC 39121326

Color Gray

IP/NEMA Rating 12

Mounting 30.5 mm

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch