Hoffman ED1PB2 Enclosure, Pilot Device, 30 mm, 1 Hole, Drawn Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    ED1PB2
  • Rexel Part Number:

    14394
  • UPC:

    783510577001

30.5 mm, Heavy-Duty, Pilot Device Enclosure, Gray, Drawn 16 Gauge Steel, Surface Mount, 1 Element, 1 Contact Block Depth, NEMA 4, 12, 13.

$ 75.79 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # ED1PB2

Rexel Part # 14394

UPC 783510577001

UNSPSC 39121326

Color Gray

IP/NEMA Rating 4

Mounting Surface

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch