Square D 9001KYAF1 Enclosure, 30mm, 1-Hole, Sheet Steel, NEMA 1/3/13

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9001KYAF1
  • Rexel Part Number:

    173197
  • UPC:

    78590120143

Enclosure, 30 mm, 1-Hole, Sheet Steel, NEMA 1/3/13

$ 143.00 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9001KYAF1

Rexel Part # 173197

UPC 78590120143

UNSPSC 39121565

Color Gray

Family / Style 9001

IP/NEMA Rating 1

Material Steel

Mounting Surface

Opening 1

Size 30 mm

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch