Multiple GRC050X150 Rigid Nipple, Threaded, Steel, 1/2" x 1-1/2" Long

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    GRC050X150
  • Rexel Part Number:

    39365
  • UPC:

    98002000402

Rigid Nipple, Threaded, Steel, 1/2 Inch x 1-1/2 Inch Long

$ 89.73 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Multiple

Mfr Part # GRC050X150

Rexel Part # 39365

UPC 98002000402

UNSPSC 39131707

Diameter 1/2 in

Length 1 1/2 in

Material Steel

Type Nipple

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch