Multiple GRC050X400 Rigid Nipple, Threaded, Steel, 1/2" x 4" Long

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    GRC050X400
  • Rexel Part Number:

    39264
  • UPC:

    98002000407

Rigid Nipple, Threaded, Steel, 1/2 Inch x 4 Inch Long

$ 141.39 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Multiple

Mfr Part # GRC050X400

Rexel Part # 39264

UPC 98002000407

UNSPSC 39131707

Diameter 1/2 in

Length 4 in

Material Steel

Type Nipple

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch