Multiple GRC075X300 Rigid Nipple, Threaded, Steel, 3/4" x 3" Long

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    GRC075X300
  • Rexel Part Number:

    36223
  • UPC:

    98002000434

Rigid Nipple, Threaded, Steel, 3/4 Inch x 3 Inch Long

$ 139.12 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Multiple

Mfr Part # GRC075X300

Rexel Part # 36223

UPC 98002000434

UNSPSC 39131707

Diameter 3/4 in

Length 3 in

Material Steel

Type Nipple

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch